DESCRIPTION

  • Includes installation hardware for mounting on 2" x 4" electrical box or directly to drywall
  • Plug & play with Siemens Terminal Equipment Controllers
  • Simple installation with RJ-11 ports on room unitand TEC
  • Strategically placed ventilation slots optimize airflow for fast response and superior control
  • Tool Port enables connection of commissioning andconfiguration tools
  • Units with display feature a configurable OLED readout

Siemens Building Technologies 4-1/2 in. Temperature Sensor for QAA2200 Room Temperature Sensors

SQAA2280EWSC

Manufacturer Part #: QAA2280.EWSC

Brand Model Compatibility:

QAA2200 Room Temperature Sensors

SPECIFICATIONS

Brand Model Compatibility
QAA2200 Room Temperature Sensors
Depth
1-1/8 in
FM Approved
No
Height
4-1/2 in
IAPMO Listed
No
Maximum Temperature
95
NSF Certified
No
UL Listed
UL 916
Width
2-3/4 in

Print