DESCRIPTION

  • Automatic stroke calibration
  • Die-cast aluminum housing
  • Direct-couple installation requires no special tools or adjustments
  • Flowrite EA 599 series SKD electric valve actuator
  • Maintenance-free
  • Manual override
  • Spring return fail safe operation
  • Visual and electronic stroke indication

Siemens Building Technologies 599 Series 1/2 in. Electric Die Cast Aluminum Actuator

SSKD62U

Manufacturer Part #: SKD62U

Valve Size:

1/2 in

SPECIFICATIONS

AMP
0.02
Actuator Type
Electric
Collection
599 Series
IAPMO Listed
No
Material
Die Cast Aluminum
NSF Certified
No
Torque In-Lbs
225 in-lbs
UL Listed
No
Valve Size
1/2 in
Volts
24V

Print