DESCRIPTION

  • Direct-couple installation requires no special tools or adjustments
  • Manual override
  • UL listed for plenum installations
  • Visual position indication

Siemens Building Technologies MT Series 24 V Electric Plastic Actuator

SSSC61U

Manufacturer Part #: SSC61U

Volts:

24V

SPECIFICATIONS

AMP
0.0001
Actuator Type
Electric
Collection
MT Series
Depth
2 in
Height
4-2/5 in
IAPMO Listed
No
Length
5-1/2 in
Material
Plastic
Maximum Temperature
230
NSF Certified
No
UL Listed
UL 873
Volts
24V

Print