DESCRIPTION

  • UL listed for plenum installations
  • Direct-couple installation requires no special tools or adjustments
  • Manual override
  • Visual position indication

Siemens Building Technologies MZ Series 24 V Electric Plastic Actuator

SSSB61U

Manufacturer Part #: SSB61U

Volts:

24V

SPECIFICATIONS

Collection
MZ Series
Depth
1-7/8 in
Height
3-7/8 in
IAPMO Listed
No
Maximum Temperature
230
NSF Certified
No
UL Listed
UL 873
Volts
24V

Print