140F Pneumatic Non-Programmable Thermostat
Powers™ Controls 140F Pneumatic Non-Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostat come with chassis and back plate, covers are not included
- Dual setpoint dial available in Fahrenheit or Celsius scales
- Proven to provide fast response and highly accurate temperature control, POWERSTAR™ and "D" series pneumatic room thermostat is designed to control heating and/or cooling by operating a variety of pneumatic devices such as valves or damper actuators
- Field replaceable thermometer, setpoint dial, restrictor and filters
- Wall mounting plate for connection to a variety of rough-in terminal boxes included
- Test port for fast check of output pressure without removing the cover
- Integral, field adjustable limit stops
- Sensitive bimetal responds to temperature changes
Specifications
- Application:
- Cooling, Heating
- Auto Switching Heat:
- No
- Collection:
- Powers™ Controls
- Depth:
- 1-19/32 in
- Energy Star Compliant:
- No
- Height:
- 3-11/32 in
- Material:
- Plastic
- Pressure - High:
- 30
- Smart Home Enabled:
- No
- Temperature Range:
- 45 to 85 Deg F
- Touch Screen -:
- No
- Weight:
- 0.7 lb
- Width:
- 2-5/32 in