DESCRIPTION

  • Converts most single temp, direct acting Celsius room pneumatic thermostats to a Siemens Powerstar™ TH192/194 pneumatic thermostat
  • Replaces Barber-Colman TK-1001-116 and TK-5001-116
  • Replaces Honeywell® TP970A2234 and TP970A2020 with degrees Celcius scale
  • Replaces Johnson Controls T-4002-201 and T-4002-203 with degrees Celcius scales
  • Replaces existing installed pneumatic direct acting Celsius thermostat
  • Retrofit pneumatic thermostat kit for degrees Celsius direct acting thermostats

Siemens Building Technologies Retroline® 140F Direct Acting Retrostat Kit for TH 192 and TH 194 Room Thermostats

S192850

Manufacturer Part #: 192-850

Maximum Temperature:

140

SPECIFICATIONS

Brand Model Compatibility
TH 192 and TH 194 Room Thermostats
Collection
Retroline®
Configuration
Vertical
Depth
1-1/4 in
Height
3-11/32 in
Maximum Pressure
30 psi
Maximum Temperature
140
Type
Direct Acting Retrostat Kit
Width
2-11/64 in

Print