DESCRIPTION

  • Interrupting rating: 10kA
  • Single-pole, 15A, 120V GFCI circuit breaker
  • UL listed

Siemens Energy & Automation 120 V 1-Pole Ground Fault Interrupter Circuit Breaker

SQF1

AMP:

SPECIFICATIONS

AMP
15
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS