DESCRIPTION

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed

Siemens Energy & Automation 120 V 2-Pole Circuit Breaker

SQ1515NC

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

DOCUMENTS

SPECIFICATIONS

AMP
15
UL Listed
Yes
Volts
120V
Width
2 in