120V 20A 1-Pole Duplex Circuit Breaker
120V 20A 1-Pole Duplex Circuit Breaker
Frequently Purchased Together
Product Details
- Plug-on Connection
- UL Listed
- Load Center Mounted
- 10 AIC
- Thermal Magnetic
Documents
Specifications
- AMP:
- 15, 20
- Application:
- Electrical
- Depth:
- 2-19/50 in
- End Connection 1:
- Plug
- End Connections:
- Plug
- Height:
- 3-3/25 in
- Length:
- 3 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- Type:
- SQ1520
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 2 in