• Cart

DESCRIPTION

  • 10 AIC
  • Load Center Mounted
  • Plug-on Connection
  • Thermal Magnetic
  • UL Listed

Siemens Energy & Automation 120V 20A 1-Pole Duplex Circuit Breaker

SQ1520NC

AMP:

15

SPECIFICATIONS

AMP
15, 20
Application
Electrical
Depth
2-19/50 in
End Connection 1
Plug
Height
3-3/25 in
Length
3 in
Phase
Single Phase
Type
Circuit Breaker
UL Listed
Yes
Volts
120V
Watts
20
Width
2 in

$65.2
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS