DESCRIPTION

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed

Siemens Energy & Automation 2-Pole QUAD Breaker

SQ2020NC

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

DOCUMENTS

SPECIFICATIONS

AMP
20
UL Listed
Yes
Volts
120V
Watts
20
Width
2 in