200A Circuit Main Loadcenter Copper

This product has been replaced by

PRO PNR LC MB 40S/40C 1PH 200A N1 GRY
Siemens Energy & Automation PRO PNR LC MB 40S/40C 1PH 200A N1 GRY
Manufacturer Part #PN4040B1200C
You last purchased this on
 
Siemens Energy & Automation

200A Circuit Main Loadcenter Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PRO PNR LC MB 40S/40C 1PH 200A N1 GRY
Siemens Energy & Automation PRO PNR LC MB 40S/40C 1PH 200A N1 GRY
Manufacturer Part #PN4040B1200C
Siemens Energy & Automation

200A Circuit Main Loadcenter Copper

  • Fast #
  • Part #SP4040B1200CU
  • Item #4342739
  • Manufacturer Part #P4040B1200CU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime Warranty
  • UL Listed
  • Trim & Box in Single Package
  • Convertible & Invertible
  • Requires Certification

Specifications

AMP:
200
Phase:
Single Phase
Volts:
120/240V
Weight:
40 lb