• Cart

DESCRIPTION

  • 2 OR 3 POINT MOUNTING HOLES
  • 60Hz
  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • SINGLE THROW
  • UL Listed

Siemens Energy & Automation 250/480/600V 3-Pole Non-Fusible Safety Switch

SHNF36R

AMP:

SPECIFICATIONS

AMP
60
Material
Stainless Steel
Phase
Triple Phase
Type
3 Pole
UL Listed
No
Volts
250/480/600V
Watts
3

Starting at
$309.70
EACH
  • QUANTITY

DOCUMENTS