250/480/600V 60A 3-Pole Non-Fusible Safety Switch
250/480/600V 60A 3-Pole Non-Fusible Safety Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Make, Quick Break Switching Action
- UL Listed
- Double Break visible Blade Design
- SINGLE THROW
- 2 OR 3 POINT MOUNTING HOLES
- 60Hz
Documents
Specifications
- AMP:
- 60
- Material:
- Stainless Steel
- Phase:
- Three Phase
- Product Type:
- Switch
- Type:
- SHNF362R
- UL Listed:
- No
- Volts:
- 250/480/600V
- Watts:
- 3 W