60A 3-Pole 3-Wire Fusible Safety Switch

Part #SHF362  |  Item #7246540  |  Manufacturer Part #HF362

$453.43 EACH
(Pricing is for 60)

AMP:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • UL Listed
  • 60Hz
  • SINGLE THROW
  • 2 OR 3 POINT MOUNTING HOLES
  • INDOOR

Specifications

AMP: 60

Energy Star Compliant: No

Material: Steel

Phase: Three Phase

Type: SHF362

UL Listed: No

Volts: 250/480/600V

Watts: 3