DESCRIPTION

Sigma 150# 304L Stainless Steel Full Face Flange Kit

SFGP080S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Flange Type
Full Face
Material
Stainless Steel
Material Type
304 SS
Pressure Class
150#