16-1/2 x 26-1/2 in. Cast Iron Meter Box Lid Only

You last purchased this on
 
SIGMA

16-1/2 x 26-1/2 in. Cast Iron Meter Box Lid Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

16-1/2 x 26-1/2 in. Cast Iron Meter Box Lid Only

  • Fast #
  • Part #SMB17821
  • Item #2148976
  • Manufacturer Part #MB17821
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
16-1/2 in
Material:
Cast Iron
NSF Certified:
No
Product Type:
Meter Box Lid
UL Listed:
No
Width:
26-1/2 in