16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Less gland
Documents
Specifications
- ASTM:
- ASTM A-242
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bolt and Gasket Pack
- UL Listed:
- No
- Weight:
- 12 lb