This product requires certification to purchase.

18 in. Stainless Steel Mechanical Joint Accessory Pack

You last purchased this on
 
SIGMA

18 in. Stainless Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #SSMGP18
  • Item #1829043
  • Manufacturer Part #MGP18
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

18 in. Stainless Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #SSMGP18
  • Item #1829043
  • Manufacturer Part #MGP18
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Less gland
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-242
Diameter:
3/4 in
Fits Pipe Size:
18 in
Length:
4-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No