18 x 18 in. Manhole Frame and Grate

Part #SFG135  |  Item #2240919  |  Manufacturer Part #FG135

Call for Pricing EACH

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 18 in

Material: Cast Iron

Waterworks Application: Sewer

Width: 18 in