20 in. Stainless Steel Mechanical Joint Accessory Pack
20 in. Stainless Steel Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Less gland
Documents
Specifications
- ASTM:
- ASTM A-242
- Diameter:
- 3/4 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 20 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Bolt and Gasket Pack
- UL Listed:
- No
- UPC:
- 829805020880