20 x 500 in. Poly Wrap in White

Part #S47CL20  |  Item #3824116  |  Manufacturer Part #47-CL20

Call for Pricing EACH

Width:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Color Finish: White

Length: 500 ft

Material: Plastic

Width: 20 in