24 in. Ductile Iron Split Bell Ring Wedge Restraint Gland
ONE-LOK™ Series SSLDH 24 in. Ductile Iron Split Bell Ring Wedge Restraint Gland
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SSLDH allows for easy assembly since both the restraining gland and back-up ring can be rotated to provide easy and proper alignment of the restraining rods
- SSLDH restrainer set is ideal for upgrades or tie-ins to existing ductile iron pipe systems as the two-piece wedge gland and back-up ring provide today's restrained joint technology to pipelines that were not properly restrained
- Restrained joint harness assembly for existing ductile iron push on pipe bells, a split ONE-LOK™ wedge-action restraining gland is used to secure the ductile iron pipe spigot and connects with all-thread restraining rods and nuts to a two-piece
- A split ONE-LOK™ wedge-action restraining gland is used to secure the ductile iron pipe spigot and connects with all-thread restraining rods and nuts to a two piece back-up ring that seats against the ductile iron pipe bell
- SSLDH wedge actuating bolt provides the installer with a visual torque indicator, the breakaway top ensures proper engagement of the wedge segment at the time of installation
- SIGMA model SSLDH is a restrained joint harness assembly for existing ductile iron push on pipe bells
- ONE-LOK™ SSLDH precision contoured wedges provide proper contact and support of the ductile iron pipe wall
- Mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- The SSLDH restrainer set is ideal for upgrades or tie-ins to existing ductile iron pipe systems as the two-piece wedge gland and back-up ring provide today’s restrained joint technology to pipelines that were not properly restrained
- Model SSLDH allows for easy assembly since both the restraining gland and back-up ring can be rotated to provide easy and proper alignment of the restraining rods
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C150, ANSI C151, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-42-12
- AWWA:
- AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153
- Application:
- Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™ Series SSLDH
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 24 in
- Height:
- 34-16/25 in
- Material:
- Ductile Iron, Low Alloy Steel
- Pressure Class:
- 250#
- Product Type:
- Wedge Harness Restraint
- UL Listed:
- No