24 in. Foster Adapter with Mechanical Joint Accessory Kit
24 in. Foster Adapter with Mechanical Joint Accessory Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53
- ASTM:
- ASTM A-563
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-104, AWWA A-21.4
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Coating:
- E-Coating
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Type:
- SDMCPEP24
- UL Listed:
- No
- Weight:
- 107.05 lb