This product requires certification to purchase.

24 in. Meter Box Extension Ring

You last purchased this on
 
SIGMA

24 in. Meter Box Extension Ring

  • Fast #
  • Part #SMBXTN2
  • Item #4829442
  • Manufacturer Part #MBXTN2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

24 in. Meter Box Extension Ring

  • Fast #
  • Part #SMBXTN2
  • Item #4829442
  • Manufacturer Part #MBXTN2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
20 in
NSF Certified:
No
Product Type:
Extension Ring, Meter Box
UL Listed:
No
Width:
24 in