DESCRIPTION

Sigma 3-1/2 in. 304L Stainless Steel T-Head Nut & Bolt

SSTHBNFN

Diameter:

SPECIFICATIONS

Diameter
3/4 in
Length
3-1/2 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS