3 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
3 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bolt, Gasket
- UL Listed:
- No
- Weight:
- 3 lb