This product requires certification to purchase.

3 x 8 in. 500# Schedule 40 Domestic Carbon Steel Grooveolet

SIGMA

3 x 8 in. 500# Schedule 40 Domestic Carbon Steel Grooveolet

  • Fast #
  • Part #SDUL0225
  • Item #4670535
  • Manufacturer Part #D-UL0225
3.7 out of 5 Customer Rating
Brand image
SIGMA

3 x 8 in. 500# Schedule 40 Domestic Carbon Steel Grooveolet

  • Fast #
  • Part #SDUL0225
  • Item #4670535
  • Manufacturer Part #D-UL0225
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fits Pipe Size
8 in
Outlet Size (in)
3 in
Pressure Class
500#
Characteristics & Features
Clean Bagged
No
Fitting Type
Grooveolet
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes