4 in. Cast Iron Flanged Gate Valve

You last purchased this on
 
SIGMA

4 in. Cast Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #SUFP008
  • Item #7627344
  • Manufacturer Part #UFP008
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-509
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
15-19/100 in
Length:
9 in
Material:
Cast Iron
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Fire Protection, Industrial
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Resilient Seated
Valve Disc Material:
Cast Iron
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve