6 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit
Foster 6 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Its compact design provides a bolt through restraint option between two MJ bells when space is limited
- No pipe to saw or pipe damage since no pipe connection is required
- The SIGMA MJ connector is a simple, light weight product that provides restraint between MJ valves and MJ fittings
- Two MJ’s are connected using one accessory kit, instead of the standard two, allowing less chance for leakage
- Close-coupled connections allow you to pre-assemble before transporting to the job site
- Comes complete with all necessary accessories
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C153, ANSI C600
- ASTM:
- ASTM A-536 Grade 65-42-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Foster
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Connector, Straight
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- UL Listed:
- No
- Weight:
- 24.98 lb
- Width:
- 6 in