8 x 6 in. Flanged x Union Tight Ductile Iron C153 Reducer

You last purchased this on
 
SIGMA

8 x 6 in. Flanged x Union Tight Ductile Iron C153 Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

8 x 6 in. Flanged x Union Tight Ductile Iron C153 Reducer

  • Fast #
  • Part #SFPR86
  • Item #2056928
  • Manufacturer Part #FPR86
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Flanged
End Connection 2:
Union
End Connections:
Flanged x Union
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes