DESCRIPTION

  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Approved and tested in accordance with UNI-B-13-94
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Joins C900 PVC bell and spigot pipe joints
  • Machined serrations for precise pipe-wall engagement
  • Restrainer rings packaged with restraining rods and nuts

Sigma PV-Lok™ Bell Restraint for C900 PVC Pipe

SPWPC

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM B-633
AWWA Specifications
AWWA C-111
Collection
PV-Lok™
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
UL Listed
Yes

Starting at
$77.87
EACH
  • QUANTITY

DOCUMENTS