DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation
  • Joins plain-end ductile iron, PVC, and HDPE pipes to a flanged fitting or appurtenance

Sigma One-Lok™ Ductile Iron Mechanical Joint Wedge Restraint Gland Accessory Kit

SDSLDEP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
One-Lok™
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
3 in
Material
Ductile Iron
UL Listed
No