• Cart

DESCRIPTION

Sigma PV-Lok™ Ductile Iron Bell Joint Restraint

SPWPEC

Fits Pipe Size:

8 in

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM C-900
AWWA Specifications
AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-905
Collection
PV-Lok™
End Connection 1
Bell
FM Approved
Yes
Fits Pipe Size
4 in
Material
Ductile Iron
Type
Restraint
UL Listed
Yes

Starting at
$166.74
EACH
  • QUANTITY