DESCRIPTION

  • Allows for field-flanging ductile iron pipe to flanged fittings, valves, and other appurtenances
  • Carries a 200 psi water working pressure rating
  • Manufactured in accordance with ANSI B16.1
  • Uses cup-point bottom and knurled set screws for maximum pipe wall engagement

Sigma Zip Flange™ Ductile Iron Heavy Duty Restraint Zip Flange

SZF4C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110
Clean Bagged
No
Collection
Zip Flange™
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Flange Type
Companion
Length
23-1/2 in
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
200#
UL Listed
Yes