DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation

Sigma One-Lok™ Ductile Iron Mechanical Joint Retainer Gland

SSLDM4

Fits Pipe Size:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.53, ANSI C111
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111, AWWA C-153
Collection
One-Lok™
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
4 in
Material
Ductile Iron
Maximum Pressure
250 psi
UL Listed
No

Starting at
$36.33
EACH
  • QUANTITY

DOCUMENTS