• Cart

DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation

Sigma One-Lok™ Ductile Iron Wedge Restraint Gland with Accessories

SSLDEAP

Fits Pipe Size:

SPECIFICATIONS

Collection
One-Lok™
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
3 in
Type
Restraint
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS