• Cart

DESCRIPTION

Sigma Mechanical Joint Valve Accessory Pack

IMJVAP

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI A21.53
AWWA Specifications
AWWA C-153
End Connection 1
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS