16 in. PVC Wedge Restraint Gland Pack
ONE-LOK™ Series SLCS 16 in. PVC Wedge Restraint Gland Pack
Frequently Purchased Together
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Domestic
- This action causes the primary contact edges to grip the pipe and effectively restrain all classifications of both AWWA C900 and ASTM D2241 IPS size PVC pipe
- The SIGMA ONE-LOK™ series SLCE is a mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- When the wedge segment is engaged by the actuating bolt, the primary contact edges of each wedge segment lock onto the pipe wall
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
- Each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of PVC pipe
- ONE-LOK™ SLCE’s precision contoured wedges provide proper contact and support of the PVC pipe wall
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-909
- Application:
- Mechanical Joint, PVC Pipe
- Coating:
- Red Alkyd Paint
- Collection:
- ONE-LOK™ Series SLCS
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Low Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 41.67 lb