18 in. Ductile Iron Mechanical Joint Wedge Restraint Gland with Stainless Steel Bolt
One-Lok™ 18 in. Ductile Iron Mechanical Joint Wedge Restraint Gland with Stainless Steel Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI 21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
- Collection:
- One-Lok™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 18 in
- Material:
- Ductile Iron
- Product Type:
- Joint Restraint
- UL Listed:
- Yes