18 in. Plastic Mechanical Joint Wedge Restraint Gland Accessory Kit
ONE-LOK™ 18 in. Plastic Mechanical Joint Wedge Restraint Gland Accessory Kit
Frequently Purchased Together
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Domestic
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
Specifications
- ASTM:
- ASTM D-2241
- AWWA:
- AWWA C-900, AWWA C-905
- Application:
- PVC Pipe
- Collection:
- ONE-LOK™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes