20 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ 20 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ 20 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #SSLDE20
  • Item #1775601
  • Manufacturer Part #SLDE20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Precision contoured wedges provide proper contact and support of the ductile iron pipe wall, each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of ductile iron pipe
  • Elongated contour also eliminates the concern of damage to both the pipe wall and the interior cement mortar lining caused by point loading, even on the thinner pressure classes of ductile iron pipe
  • Implements a series of individually activated wedges into the mechanical joint follower gland, when the wedge segment is engaged by the actuating bolt, the primary contact edges of each wedge segment lock onto the pipe wall, this action causes the primary contact edges to grip the pipe and effectively restrain all classifications of ductile iron pipe
  • Also allows improved resistance to subsidence, seismic forces, and other movement within the maximum deflection limitations of the mechanical joint under applicable AWWA standard
  • Unique wedge segment and actuating bolt design allows the two components to interface using a cam action principle, allowing the wedge segments to rock and increase their grip on the pipe wall as thrust on the assembled joint increases
  • Wedge actuating bolt provides the installer with a visual torque indicator, the breakaway top ensures proper engagement of the wedge segment at the time of installation
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.53
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
ONE-LOK™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
20 in
Material:
Ductile Iron
Pressure Class:
250#
Product Type:
Wedge Restraint
UL Listed:
Yes