One-Lok™ 24 in. Ductile Iron Mechanical Joint Wedge Restraint Gland with Stainless Steel Bolt

Part #SSLDEXP24S  |  Item #7187156  |  Manufacturer Part #SLDE-XP24S

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI 21.53, ANSI C111, ANSI C153]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153]

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 24 in

Material: Ductile Iron

Product Type: Joint Restraint

UL Listed: Yes