36 in. Mechanical Joint Restraint
One-Lok™ 36 in. Mechanical Joint Restraint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53
- ASTM:
- ASTM D-2241
- AWWA:
- AWWA C-900, AWWA C-905
- Collection:
- One-Lok™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 36 in
- Material:
- Ductile Iron
- UL Listed:
- Yes