Sigma
One-Lok™ 6 in. PVC Restraint Pack with Bolt and Nut
Part #SSLCEP6TT | Item #7048525 | Manufacturer Part #SLCEP6TT
Fits Pipe Size:
Product Details
Documents
Specifications
ASTM Specifications: ASTM D-2241
AWWA Specifications: [AWWA C-900, AWWA C-905]
Collection: One-Lok™
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Fits Pipe Size: 6 in
Material: Plastic
Material Type: PVC
UL Listed: No
-
Starting at $30.46
-
Starting at $44.92
-
Starting at $1,398.61
-
Starting at $40.84
-
Starting at $38.64
-
Starting at $56.96
-
Starting at $24.52
-
Starting at $25.87
-
Starting at $31.47
-
Starting at $25.51