8 in. Wedge Ductile Iron Retainer Gland

You last purchased this on
 
SIGMA

ONE-LOK™ MODEL SLCE 8 in. Wedge Ductile Iron Retainer Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ MODEL SLCE 8 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #SDSLCE8
  • Item #4706189
  • Manufacturer Part #D-SLCE8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53, ANSI C110, ANSI A21.10
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53, AWWA C-110, AWWA A-21.10, AWWA C-900, AWWA C-905
Application:
AWWA C-900 PVC Pipe, AWWA C-905 PVC Pipe
Coating:
Red Alkyd Paint
Collection:
ONE-LOK™ MODEL SLCE
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Domestic
UL Listed:
No