Sigma

ONE-LOK™ 6 in. Mechanical Joint Ductile Iron Wedge Restraint for Oversize Pipe

Part #SSLDM  |  Manufacturer Part #SLDM6

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression o-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends

Documents

Specifications

ANSI Specifications: ANSI 21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53

ASTM Specifications: ASTM A-536 Grade 65-42-12

AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153

Application: Cast Iron Pipe

Coating: Alkyd Enamel

Collection: ONE-LOK™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 6 in

Material: Ductile Iron

Maximum Pressure: 250 psi

UL Listed: No