6 in. Mechanical Joint Pipe Restraint For PVC Pipe

You last purchased this on
 
SIGMA

PV-LOK™ 6 in. Mechanical Joint Pipe Restraint For PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

PV-LOK™ 6 in. Mechanical Joint Pipe Restraint For PVC Pipe

  • Fast #
  • Part #SPWMC6
  • Item #1775618
  • Manufacturer Part #PWM-C6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The PV-LOK series PWM is designed for use with ductile iron fittings meeting AWWA/ANSI C153/A21.53 and C110/A21.10 having either a mechanical joint or a push-on joint with ear lug
  • The series PWM incorporates a PV-LOK clamping ring, and elongated T-bolts or restraining rods depending on nominal size
  • Restrainer incorporates a series of machined, serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer ring packaged with extra-long t-head bolts and nuts
  • Approved and tested in accordance with UNI-B-13-94
  • Anti-rotational side clamping bolts for ease of installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI C111
ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-153, AWWA C-110, AWWA C-111, AWWA C-900, AWWA C-905
Application:
PVC Pipe
Coating:
Red Alkyd Paint
Collection:
PV-LOK™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Pressure Class:
305#
Product Type:
Pipe Restraint
UL Listed:
No