8 in. Mechanical Joint Pipe Restraint For PVC Pipe
PV-LOK™ 8 in. Mechanical Joint Pipe Restraint For PVC Pipe
Frequently Purchased Together
Product Details
- The PV-LOK series PWM is designed for use with ductile iron fittings meeting AWWA/ANSI C153/A21.53 and C110/A21.10 having either a mechanical joint or a push-on joint with ear lug
- The series PWM incorporates a PV-LOK clamping ring, and elongated T-bolts or restraining rods depending on nominal size
- Restrainer incorporates a series of machined, serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer ring packaged with extra-long t-head bolts and nuts
- Approved and tested in accordance with UNI-B-13-94
- Anti-rotational side clamping bolts for ease of installation
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-153, AWWA C-110, AWWA C-111, AWWA C-900, AWWA C-905
- Application:
- PVC Pipe
- Coating:
- Red Alkyd Paint
- Collection:
- PV-LOK™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Pressure Class:
- 305#
- Product Type:
- Pipe Restraint
- UL Listed:
- No