This product requires certification to purchase.

4 in. Clamp Bell Joint Restraint for PVC Pipe

SIGMA

PV-LOK™ Series PWP 4 in. Clamp Bell Joint Restraint for PVC Pipe

  • Fast #
  • Part #SPWPEC4THC
  • Item #7187146
  • Manufacturer Part #PWPE-C4THC
4.1 out of 5 Customer Rating
Brand image
SIGMA

PV-LOK™ Series PWP 4 in. Clamp Bell Joint Restraint for PVC Pipe

  • Fast #
  • Part #SPWPEC4THC
  • Item #7187146
  • Manufacturer Part #PWPE-C4THC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
13-1/10 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fits Pipe Size
4 in
Weight
14.36 lb
Characteristics & Features
Coating
Epoxy
Collection
PV-LOK™ Series PWP
Material
Ductile Iron, Plastic
Material Type
PVC
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C150, ANSI C151
Application
PVC Pipe
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633
AWWA
AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151
FM Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Bell Joint Restraint
UL Listed
Yes
UPC
829805420208